Black Walnut Plate 245mm

You last purchased this on
 
AXOR

MyEdition Black Walnut Plate 245mm

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

MyEdition Black Walnut Plate 245mm

  • Fast #
  • Part #AX47907000
  • Item #7967212
  • Manufacturer Part #47907000
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • EASY INSTALL: Simply press the finish plate into your coordinating faucet or tub filler to install it
  • EXCEPTIONAL DESIGN: German design and engineering delivers optimal performance for all of your bath needs
  • LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Collection:
MyEdition
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
2-1/2 in
EPA Compliant:
No
ETL Listed:
No
FM Approved:
No
Faucet Height:
2-13/100 in
Fits Brand:
AXOR
Hardware Included:
Yes
Height:
82 mm
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Length:
245 mm
Material:
Wood
NSF Certified:
No
Origin:
Global
Overall Height:
1/4 in
Overall Length:
8-3/4 in
Overall Width:
3 in
Smart Home Enabled:
No
Style:
Modern
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.851 lb