AXOR MyEdition AXOR MyEdition 4-Hole Roman Tub Set Trim without Plate with 1.75 GPM Handshower in Chrome

You last purchased this on
 
AXOR

MyEdition AXOR MyEdition AXOR MyEdition 4-Hole Roman Tub Set Trim without Plate with 1.75 GPM Handshower in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

MyEdition AXOR MyEdition AXOR MyEdition 4-Hole Roman Tub Set Trim without Plate with 1.75 GPM Handshower in Chrome

  • Fast #
  • Part #AX47432001
  • Item #7967166
  • Manufacturer Part #47432001
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • HANDSHOWER WATER FLOW: The included AXOR Starck handshower features a flow rate of 1.75 GPM, providing a low-flow water stream
  • SEAMLESS STYLE: The AXOR MyEdition tub filler is a perfect match to the AXOR MyEdition bathroom collection, which provides a customized room style
  • EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
  • REQUIRED PARTS: This tub filler requires the 4-Hole Roman Tub Set Trim No. 13444181 for installation (sold separately)
  • CONCENTRATED WATER COVERAGE: The 2.6-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
  • RANGE OF SPRAY MODES: This handshower features 2 sprays: Full and Mono that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
  • LEAK-FREE: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
  • LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification

Specifications

Automatic Shut-Off:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Valve
Collection:
MyEdition
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
8-21/100 in
Faucet Height:
8-1/2 in
Faucet Type:
Faucet with Handshower
Green Product:
Yes, WaterSense
Hand Shower Diameter:
18-3/5 in
Handle Included:
Yes
Height:
8-1/2 in
Hose Included:
Yes
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Number of Hooks:
1
Origin:
Global
Product Type:
Tub Filler
Projection:
5-91/100 in
Rust Resistant:
No
Shower Arm Reach:
8-21/100 in
Side Spray:
No
Spout Reach:
5-91/100 in
Type:
AX47432001
WaterSense Labeled:
Yes
Weight:
8.489 lb
Width:
18 in