AXOR MyEdition AXOR MyEdition Freestanding Tub Filler Trim with 1.75 GPM Handshower in Chrome / Mirror Glass

You last purchased this on
 
AXOR

MyEdition AXOR MyEdition AXOR MyEdition Freestanding Tub Filler Trim with 1.75 GPM Handshower in Chrome / Mirror Glass

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

MyEdition AXOR MyEdition AXOR MyEdition Freestanding Tub Filler Trim with 1.75 GPM Handshower in Chrome / Mirror Glass

  • Fast #
  • Part #AX47440001
  • Item #7967235
  • Manufacturer Part #47440001
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HANDSHOWER WATER FLOW: The included AXOR Starck handshower features a flow rate of 1.75 GPM, providing a low-flow water stream
  • SEAMLESS STYLE: The AXOR MyEdition tub filler is a perfect match to the AXOR MyEdition bathroom collection, which provides a customized room style
  • EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
  • REQUIRED PARTS: This tub filler requires the Freestanding Tub Filler Rough No. 10452181 for installation (sold separately)
  • CONCENTRATED WATER COVERAGE: The 2.6-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
  • RANGE OF SPRAY MODES: This handshower features 2 sprays: Full and Mono that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
MyEdition
Color Finish Category:
Chromes
Color Finish Name:
Chrome, Mirror
Depth:
12-1/4 in
Faucet Height:
38-13/100 in
Faucet Material:
Brass
Faucet Type:
Floor Mount Tub Filler with Handshower
Flow Rate:
5.28 gpm
Green Product:
Yes, WaterSense
Hand Shower Diameter:
5-3/25 in
Hand Shower Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Hardware Included:
Yes
Height:
1-13/100 in
Hose Included:
Yes
Hose Length:
49-154/723 in
IAPMO Listed -:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Hooks:
1
Origin:
Global
Projection:
7-18/25 in
Shower Arm Reach:
12-1/4 in
Showerhead Function:
Multi
Spout Height:
35 in
Spout Type:
Fixed
Style:
Modern
Tub Spout Reach:
7-18/25 in
Type:
AX47440001
Valve Type:
Disc Valve
WaterSense Labeled:
Yes
Weight:
27.937 lb