MyEdition AXOR MyEdition AXOR MyEdition Freestanding Tub Filler Trim without Plate with 1.75 GPM Handshower in Chrome

Part #AX47442001  |  Item #7967205  |  Manufacturer Part #47442001

$ 1,674.00 EACH

Type:

AX47442001
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • EASY CONTROL: The diverter makes it easy to switch between your tub spout and handshower on this product, creating an enjoyable shower experience
  • HANDSHOWER WATER FLOW: The included AXOR Starck handshower features a flow rate of 1.75 GPM, providing a low-flow water stream
  • SEAMLESS STYLE: The AXOR MyEdition tub filler is a perfect match to the AXOR MyEdition bathroom collection, which provides a customized room style
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • ROBUST MATERIALS: The tub filler is made of brass, making it durable through wear and tear
  • CONCENTRATED WATER COVERAGE: The 2.6-inch handshower spray face gives you the feeling of a massage, creating a spa-like shower experience
  • RANGE OF SPRAY MODES: This handshower features 2 sprays: Full and Mono that provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • REQUIRED PARTS: This tub filler requires the Freestanding Tub Filler Rough No. 10452181 for installation (sold separately)
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser

Green

Documents

Specifications

ADA Compliant: No

Automatic Shut-Off: No

CEC Compliant: For Sale in CA

CSA Certified: No

Collection: MyEdition

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 12-1/4 in

Faucet Height: 38-13/100 in

Flow Rate: 5.28 gpm

Green: [Yes, WaterSense]

Hand Shower Diameter: 5-3/25 in

Hand Shower Flow Rate: 1.75 gpm

Handle Included: Yes

Handle Material: Zinc

Handle Type: Lever

Hardware Included: Yes

Height: 1-13/100 in

Hose Included: Yes

Hose Length: 49-154/723 in

IAPMO Listed: Yes

Installation Type: Freestanding

Material: Brass

Number of Handles: Single Handle

Number of Holes: 1 Hole

Number of Hooks: 1

Origin: Global

Product Type: Tub Filler

Projection: 7-18/25 in

Rust Resistant: No

Shower Arm Reach: 12-1/4 in

Showerhead Function: Multi

Side Spray: No

Slide Bar Height: 38-13/100 in

Spout Height: 35 in

Spout Reach: 7-18/25 in

Spout Type: Fixed

Style: Modern

Type: AX47442001

Valve Type: Disc Valve

WaterSense Labeled: Yes

Weight: 26.460