MyEdition AXOR MyEdition AXOR MyEdition Single-Hole Faucet, Tall, 1.2 GPM in Chrome / Black Glass

Part #AX47020601  |  Item #7967152  |  Manufacturer Part #47020601

$ 898.50 EACH

Type:

AX47020601
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: AXOR MyEdition AXOR MyEdition AXOR MyEdition Single-Hole Faucet, Tall, 1.2 GPM in Chrome / Black Glass / $898.50

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • STRONGER HANDLE: The Baltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All and AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Automatic Shut-Off: No

Bathroom Faucet Type: Monoblock

CEC Compliant: For Sale in CA

CSA Certified: No

Collection: MyEdition

Color Finish: [Chrome, Black Glass]

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 9-63/100 in

Drain Included: No

Faucet Connection Size: 3/8 in

Faucet Height: 12 in

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Hand Shower Diameter: 4-1/4 in

Hand Shower Flow Rate: 1.2 gpm

Handle Included: Yes

Handle Material: Zinc

Handle Type: Lever

Hardware Included: Yes

Height: 12 in

Hose Included: No

IAPMO Listed: Yes

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Zinc

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Number of Hooks: 1

Overall Height: 12 in

Overall Length: 9-63/100 in

Overall Width: 4-1/4 in

Product Type: Bathroom Faucet

Projection: 7-18/25 in

Rust Resistant: No

Shower Arm Reach: 9-63/100 in

Showerhead Flow Rate: 1.2 gpm

Side Spray: No

Slide Bar Height: 12 in

Spout Height: 3-3/50 in

Spout Reach: 7-18/25 in

Spout Type: Fixed

Spray Type: PowderRain

Style: Modern

Type: AX47020601

Valve Type: Disc Valve

WaterSense Labeled: Yes

Weight: 8.185

Width: 4-1/4 in