AXOR MyEdition AXOR MyEdition Wall-Mounted Single-Handle Faucet Trim without Plate, 1.2 GPM in Chrome
MyEdition AXOR MyEdition AXOR MyEdition Wall-Mounted Single-Handle Faucet Trim without Plate, 1.2 GPM in Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- WALL MOUNT CONFIGURATION: Must be installed on the wall using 13622181 rough (sold separately)
- STURDY MATERIALS: Solid brass construction ensures a long product life
- SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
- STRONGER HANDLE: The Baltic lever lock allows for repeated use of your faucet without getting loose after time
- WATER FLOW: Low-Flow compliant rate of 1.2 GPM
- SPRAY TYPE: This faucet features PowderRain which gives a soft, drenching feeling
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
- LIMITED LIFETIME CONSUMER WARRANTY: All and AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Wall Mount
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- MyEdition
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 9-63/100 in
- Drain Included:
- No
- Faucet Height:
- 4-4/5 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 7-13/100 in
- Hand Shower Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 5-4/5 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Number of Hooks:
- 1
- Product Type:
- Bathroom Faucet
- Projection:
- 8-7/10 in
- Shower Arm Reach:
- 9-63/100 in
- Slide Bar Height:
- 4-4/5 in
- Spout Reach:
- 8-3/4 in
- Spout Type:
- Fixed
- Style:
- Modern
- Type:
- AX47062001
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- Yes
- Weight:
- 4.465 lb