MyEdition AXOR MyEdition AXOR MyEdition Widespread Faucet, 1.2 GPM in Chrome / Black Glass

Part #AX47050601  |  Item #7967216  |  Manufacturer Part #47050601

$ 1,161.00 EACH

Type:

AX47050601
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • COUNTER CONFIGURATION: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • STRONGER HANDLE: The Baltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All and AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Automatic Shut-Off: No

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

CSA Certified: No

Collection: MyEdition

Color Finish: [Chrome, Black Glass]

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 7-22/25 in

Drain Included: No

Faucet Height: 3-63/100 in

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Hand Shower Diameter: 15 in

Hand Shower Flow Rate: 1.2 gpm

Handle Included: Yes

Handle Type: Lever

Hardware Included: Yes

Height: 1-63/100 in

Hose Included: No

IAPMO Listed: Yes

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Zinc

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Number of Hooks: 1

Product Type: Bathroom Faucet

Projection: 5-47/50 in

Rust Resistant: No

Shower Arm Reach: 7-22/25 in

Showerhead Flow Rate: 1.2 gpm

Side Spray: No

Slide Bar Height: 3-63/100 in

Spout Height: 1-19/25 in

Spout Reach: 5-47/50 in

Spout Type: Fixed

Spray Type: PowderRain

Style: Modern

Type: AX47050601

Valve Type: Disc Valve

WaterSense Labeled: Yes

Weight: 7.252