Two Handle Widespread Bathroom Sink Faucet in Chrome;Mirror

You last purchased this on
 
AXOR

MyEdition Two Handle Widespread Bathroom Sink Faucet in Chrome;Mirror

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

MyEdition Two Handle Widespread Bathroom Sink Faucet in Chrome;Mirror

  • Fast #
  • Part #AX47050001
  • Item #7967171
  • Manufacturer Part #47050001
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • COUNTER CONFIGURATION: This is a 3-hole faucet that must be installed over existing 3-hole counter configurations
  • STURDY MATERIALS: Solid brass construction ensures a long product life
  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath faucet needs
  • STRONGER HANDLE: The Baltic lever lock allows for repeated use of your faucet without getting loose after time
  • WATER FLOW: Low-Flow compliant rate of 1.2 GPM
  • SPRAY TYPE: This faucet features an aerated spray which causes less splashing than traditional faucets
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • LEAK-FREE: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • LIMITED LIFETIME CONSUMER WARRANTY: All and AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
MyEdition
Color Finish Category:
Chromes
Color Finish Name:
Chrome, Mirror
Deck Plate Included:
No
Depth:
7-22/25 in
Drain Included:
No
Faucet Height:
3-63/100 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Included:
Yes
Handle Type:
Lever
Height:
1-63/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-19/25 in
Spout Reach:
5-47/50 in
Spout Type:
Fixed
Style:
Modern
Type:
AX47050001
Valve Type:
Disc Valve
WaterSense Labeled:
Yes
Weight:
7.252 lb