Two Handle Roman Tub Faucet with Handshower in Chrome with Mirror Glass

You last purchased this on
 
AXOR

MyEdition Two Handle Roman Tub Faucet with Handshower in Chrome with Mirror Glass

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

MyEdition Two Handle Roman Tub Faucet with Handshower in Chrome with Mirror Glass

  • Fast #
  • Part #AX47430001
  • Item #7962004
  • Manufacturer Part #47430001
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome/Mirror Glass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spray type mixer: Aerated spray
  • Spray type hand shower: Full, Intense Rain
  • Plate of glass made of safety glass
  • Diverter with automatic resetting
  • Flow rate of hand shower at 3 bar: 1.85 GPM (7 L/Min)
  • 90° ceramic valves
  • Flow rate for bath spout at 3 bar: 5.81 GPM (22 L/Min)
  • Flow: 5.81 GPM (22 L/Min)
  • Integrated double backflow prevention
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.5
Cartridge Type:
Ceramic Disc
Collection:
MyEdition
Color Finish Category:
Chromes
Color Finish Name:
Chrome/Mirror Glass
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
Flow Rate:
5.81 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.85 gpm
Handle Material:
Zinc
Handle Type:
Lever
Height:
8-1/2 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Domestic
Showerhead Function:
Multi
Spout Height:
3-11/100 in
Spray Type:
Full, Rain
Tub Spout Reach:
6 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes
cUPC Certified:
Yes