Single Handle Lever Floor Mount Filler in Brushed Black Chrome (Trim Only)
One™ Single Handle Lever Floor Mount Filler in Brushed Black Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- Leak-resistant: The 90° ceramic cartridge ensures long-term, leak-free operation and extends product life
- Elegant design: German design and engineering delivers consistent performance for all your bath needs
- Spray type mixer: Normal spray
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Consists of: Freestanding tub filler trim, baton hand shower, hand shower hose, hand shower holder
- Required parts: This tub filler requires the 3-hole Roman tub set rough no. 06607000 for installation (sold separately)
- Handle design: The double handle design makes this faucet easy to operate and get your perfect water temperature
- Flow rate of hand shower at 3 bar: 1.75 gpm (6.6 l/min)
- Spray type hand shower: Powder Rain
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- One™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Brushed Black Chrome
- Depth:
- 9-3/5 in
- Escutcheon Width:
- 4-9/10 in
- Faucet Connection:
- NPT
- Faucet Height:
- 41-4/5 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 5.31 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 4-9/10 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 41-4/5 in
- Length:
- 9-3/5 in
- Number of Handles:
- Single Handle
- Spout Height:
- 37-1/4 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-5/8 in
- WaterSense Labeled:
- Yes