4-3/4 x 2-87/100 in. Sealed Shower Speaker in Polished Chrome
ShowerCollection 4-3/4 x 2-87/100 in. Sealed Shower Speaker in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mounted
- Speaker rating 40 watts
- Suitable for installation inside shower compartment
Specifications
- Collection:
- ShowerCollection
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-87/100 in
- Material:
- Brass