Male x Female Ceiling Mount Shower in Polished Chrome

You last purchased this on
 
AXOR

ShowerCollection Male x Female Ceiling Mount Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

ShowerCollection Male x Female Ceiling Mount Shower in Polished Chrome

  • Fast #
  • Part #AX28470181
  • Item #3864488
  • Manufacturer Part #28470181
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited consumer warranty
  • Aid for overhead installation, allows accurate positioning of up to 9 Shower Modules
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
28491XX1 Module
Collection:
ShowerCollection
End Connection 1:
Female
End Connection 2:
Female
End Connections:
Female
Faucet Part Type:
Mounting Hardware
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Ceiling Mount
Length:
13-3/4 in
Material:
Metal
Width:
13-3/4 in