3/4 in. FPT Connection Pressure Balancing Valve
ShowerCollection 3/4 in. FPT Connection Pressure Balancing Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Quick connection for easy, leak-free installation
Specifications
- Built-in Stops:
- No
- Collection:
- ShowerCollection
- Connection Type:
- FPT
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Rough-In Valve