1/2 in. NPT Wall Mount Roman Tub Faucet Valve
ShowerSolutions 1/2 in. NPT Wall Mount Roman Tub Faucet Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quick connection for easy, leak-free installation
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 10942 Shower Tubspout
- Collection:
- ShowerSolutions
- End Connection 1:
- NPT
- End Connections:
- NPT
- Installation Type:
- Wall Mount
- Product Type:
- Tub Spout
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Rough-In Valve
- WaterSense Labeled:
- No