10 in. Brass Shower Arm in Brushed Nickel
ShowerSolutions 10 in. Brass Shower Arm in Brushed Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- ShowerSolutions
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Ceiling Mount
- Length:
- 10 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No