Multi Function Hand Shower in Polished Chrome

This product has been replaced by

AXOR Polished Chrome Multi Function Hand Shower
AXOR Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Manufacturer Part #26052001
You last purchased this on
 
AXOR

ShowerSolutions Multi Function Hand Shower in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

AXOR Polished Chrome Multi Function Hand Shower
AXOR Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Manufacturer Part #26052001
AXOR

ShowerSolutions Multi Function Hand Shower in Polished Chrome

  • Fast #
  • Part #AX26051001
  • Item #7344332
  • Manufacturer Part #26051001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 87 no-clog spray channels
  • Spray modes: Rain, RainAir, WhirlAir
  • Select button for comfortable alternation of spray modes
  • Fully-finished matching spray face
  • Flow rate: 2.0 GPM
  • Requires Certification

Specifications

Application:
Residential, Commercial
CEC Compliant:
Not for Sale in CA
Collection:
ShowerSolutions
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.0 gpm
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
2.0 gpm
Hose Included:
Yes
Hose Length:
49 in
Number of Jets:
3
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Rain, RainAir, WhirlAir
WaterSense Labeled:
Yes
Width:
4-7/8 in