0 items

AXOR Montreux Single Lever Handle Thermostatic Trim

AX16824

Color Finish

Starting at $853.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-scald 100° safety stop
  • Flow: 13 gpm
  • Thermostatic cartridge

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
Collection
Montreux
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
13 gpm
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Maximum Pressure
44 psi
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday