0 items

AXOR Starck Single Lever Handle Tub Filler Trim

AX10456

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diverter for hand shower in spout tip
  • Hand shower reach: 50"
  • Includes hand shower with full spray

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Floor Mount
Flow Rate
5.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
29-1/8 in
Spout Reach
6-1/8 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
7-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday