0 items

AXOR Citterio Single Lever Handle Wall Mount Lavatory Faucet Trim

AX39116

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Aerated spray
  • Flow: 1.2 gpm
  • Joystick ceramic cartridge
  • Pop-up assembly not included

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Collection
Citterio
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Vessel Filler
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Single Handle
Spout Height
3-69/100 in
Spout Reach
8-7/8 in
Trim Only
Yes
WaterSense Labeled
Yes
Width
6-63/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday