0 items

AXOR Carlton Slide Bar with Hose

AX27835

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 63" techniflex hose
  • Angle adjustable handshower holder
  • Slider moves up/down and pivots left to right

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Carlton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
6 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
3 in
IAPMO Listed
No
Length
39 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
6-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday