0 items

AXOR Starck 1.5 gpm Tall Lavatory Mixer in Polished Chrome (Less Pop-Up)

AX10129001

Color Finish

(Pricing is for Polished Chrome)

$926.42

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 1-3 Days

DESCRIPTION

  • Aerated spray
  • Especially created for vessel type sinks
  • Flow: 1.2 gpm
  • Joystick ceramic cartridge
  • Pop-up assembly not included
  • Solid brass

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Joystick Ceramic
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
9-7/8 in
Spout Reach
4-3/8 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday