1 in. Extension Kit in Polished Chrome
Starck 1 in. Extension Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1" extension kit for rough H10303181 and H18113181
Documents
Specifications
- Collection:
- Starck
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 1 in
- NSF Certified:
- No
- WaterSense Labeled:
- No