5-1/4 in. Tub Spout in Brushed Nickel

You last purchased this on
 
AXOR

Starck 5-1/4 in. Tub Spout in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Starck 5-1/4 in. Tub Spout in Brushed Nickel

  • Fast #
  • Part #AX10410821
  • Item #2471066
  • Manufacturer Part #10410821
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • SEAMLESS STYLE: The AXOR Starck tub spout is a perfect match to the AXOR Starck bathroom collection, which provides a bold room style
  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your bath needs
  • CONFIGURATION: No-built-in diverter; must be paired with shower trim with diverter
  • UNIVERSAL RETROFIT: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Starck
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Male
End Connections:
Male
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
5-1/4 in
NSF Certified:
No
WaterSense Labeled:
No