AXOR

Starck Closet Brush and Holder Starck in Polished Chrome

Part #AX40835000  |  Manufacturer Part #40835000

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brush
  • Wall-mounted
  • Brush has nylon bristles

Specifications

Application: Residential

Collection: Starck

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 15 in

Material: Metal