Diameter Slide Bar in Brushed Nickel (Less Hand Shower)
Starck Diameter Slide Bar in Brushed Nickel (Less Hand Shower)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slider moves up/down and pivots left to right
- Angle-adjustable holder pivots left and right, slides easily and locks in place
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Collection:
- Starck
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Height:
- 36 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 36 in
- Hose Included:
- No
- Length:
- 4-13/20 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Trim Only:
- Yes
- WaterSense Labeled:
- No