AXOR

Starck Diameter Slide Bar in Polished Chrome (Less Hand Shower)

Part #AX27830  |  Manufacturer Part #27830000

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Angle-adjustable holder pivots left and right, slides easily and locks in place
  • Includes 63" hose
  • Limited consumer warranty

Specifications

ADA Compliant: No

Application: Commercial, Residential

Collection: Starck

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 36 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Height: 36 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No