AXOR

Starck Double Towel Bar in Polished Chrome

Part #AX40820820  |  Manufacturer Part #40820820

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath faucet needs
  • WALL MOUNT DESIGN: Toilet brush holder mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser

Specifications

ADA Compliant: No

Collection: Starck

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Height: 3-14/359 in

Installation Type: Wall Mount

Length: 16 in

Material: Metal

Mount Type: Wall

Origin: Global

Width: 123-123/125 in