Dual Function Hand Shower in Brushed Nickel
Starck Dual Function Hand Shower in Brushed Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray modes: Full, IntenseRain
- Flow: 2.0 gpm
- 134 no-clog spray channels
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Starck
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-7/8 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2.0 gpm
- Height:
- 7-7/8 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 7-7/8 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Jets:
- 2
- Pause Control:
- No
- Showerhead Function:
- Dual
- Spray Type:
- Full, Intense Rain
- Trim Only:
- No
- WaterSense Labeled:
- Yes