AXOR Starck Dual Function Hand Shower in Brushed Nickel

AX04486820

Manufacturer Part #: 04486820

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 134 no-clog spray channels
  • Spray modes: Full, IntenseRain
  • Flow: 1.8 gpm

SPECIFICATIONS

Application
Commercial, Residential
CEC Compliant
For Sale in CA
Collection
Starck
Diameter
1 in
Faucet Connection Size
1/2 in
Flow Rate
1.8 gpm
Green
WaterSense, Yes
Hand Shower Flow Rate
1.75
Hose Included
No
Number Of Jets
2
Pause Control
No
Showerhead Function
Dual
Spray Type
Full, Intense Rain
Type
AX04486820
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday