AXOR Starck Fix Fit Wall Outlet in Brushed Nickel

AX10882821

Manufacturer Part #: 10882821

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Starck
Diameter
2-3/8 in
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
IAPMO Listed
Yes
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday