AXOR Starck Four Handle Bathtub & Shower Faucet in Brushed Nickel Trim Only

AX10751821

Manufacturer Part #: 10751821

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Combines thermostat and 3 volume controls
  • Thermostatic cartridge
  • Anti-scald 100° safety stop

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Starck
Faucet Connection Size
3/4 in
Faucet Valve Type
Tub & Shower Thermostatic Valve
Flow Rate
16 gpm
Handle Type
Knob
IAPMO Listed
Yes
Installation Type
Wall Mount
Maximum Pressure
44 psi
Number of Handles
Four Handle
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
3-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday