Hand Shower Holder in Brushed Nickel
Starck Hand Shower Holder in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits all 1/2" hoses
- Manufactured from 100% recycled content; not intended for pressure use
- Wall-mounted
- Made in the USA
- Excellent sound-deadening qualities that withstands extreme temperatures and conditions
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Starck
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Height:
- 1-5/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Hand Shower Holder
- Height:
- 1-5/8 in
- Hose Included:
- No
- Length:
- 1-3/8 in
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No