AXOR

Starck Kitchen Bar Faucet in Polished Chrome

Part #AX10826001  |  Manufacturer Part #10826001

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Swivel range 150°
  • Aerated spray
  • Flow: 1.5 gpm
  • Joystick ceramic cartridge
  • 3/8" hoses

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Starck

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection Size: 3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 9-7/8 in

Spout Reach: 5-5/8 in

Spout Swivel: 150°

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: No