Single Handle Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
AXOR

Starck Organic Single Handle Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Starck Organic Single Handle Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #AX12011001
  • Item #4491397
  • Manufacturer Part #12011001
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow: 0.9 gpm
  • Flow boost setting: 1.2 gpm
  • Shower spray pattern
  • Separate controls for temperature and volume
  • Pop-up assembly not included
  • Ceramic cartridge for temperature control
  • Ceramic cartridge for volume control
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Starck Organic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
0.9 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Knob
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
3-1/4 in
Spout Reach:
5-1/4 in
Trim Only:
No
WaterSense Labeled:
Yes