AXOR Starck Organic 1.75 gpm 4-Hole Deck Mount Roman Tub Faucet with Double Knob Handle and Handshower in Polished Chrome

AX12424001

Manufacturer Part #: 12424001

Color/Finish

(Pricing is for Polished Chrome)

$1,273.28

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Thermostatic
Center Size
13-1/8 in
Collection
Starck Organic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Height
12-1/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Faucet Valve Type
Thermostatic
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Knob
Height
12-1/4 in
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Spout Height
3-7/8 in
Spout Reach
7-1/2 in
Trim Only
Yes
Tub Spout Reach
7-1/2 in
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday