AXOR

Starck Organic 24 in. Towel Bar in Polished Chrome

Part #AX42706000  |  Item #4491377  |  Manufacturer Part #42706000

$ 234.00 EACH

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Wall-mounted

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

Collection: Starck Organic

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-16/25 in

Height: 2-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Metal

Mount Type: Wall

Number of Bars: 1

Projection: 2-16/25 in