AXOR

Starck Organic 5.3 gpm 2-Hole Thermostatic Roman Tub with Double Knob Handle in Polished Chrome

Part #AX12410001  |  Manufacturer Part #12410001

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow: 5.3 gpm
  • Thermostatic cartridge, Shut-off/diverter valve
  • Solid brass

Green

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Cartridge Type: [Ceramic Disc, Thermostatic]

Collection: Starck Organic

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: [Ceramic Disc, Thermostatic]

Flow Rate: 5.3 gpm

Green: [Yes, WaterSense]

Handle Type: Knob

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Reach: 8-5/8 in

Trim Only: No

Tub Spout Reach: 8-5/8 in

WaterSense Labeled: Yes