0 items

AXOR Starck Organic Single Knob Handle Thermostatic Valve Trim in Polished Chrome

AX12712001

Color Finish

(Pricing is for Polished Chrome)

$724.01

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Anti-scald 100° safety stop
  • Flow: 16 gpm
  • Thermostatic cartridge

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
Collection
Starck Organic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
16 gpm
Installation Type
Wall Mount
Material
Brass
Maximum Pressure
44 psi
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday