AXOR Starck Organic Tub and Shower Diverter Valve with Single Knob Handle in Polished Chrome
AX12731001
SHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- ADA Compliant
- No
- Application
- Commercial, Residential
- CARB OTC LEED Compliant
- No
- Collection
- Starck Organic
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Handle Type
- Knob
- Height
- 4-3/4 in
- IAPMO Listed
- Yes
- Installation Type
- Wall Mount
- Material
- Metal
- Number of Handles
- Single Handle
- Trim Only
- Yes
- WaterSense Labeled
- No
- Width
- 4-3/4 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday