Wall Mount Tumbler in Polished Chrome

You last purchased this on
 
AXOR

Starck Organic Wall Mount Tumbler in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Starck Organic Wall Mount Tumbler in Polished Chrome

  • Fast #
  • Part #AX42734000
  • Item #4491347
  • Manufacturer Part #42734000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • WALL MOUNT DESIGN: Toilet brush holder mounts to the wall for easy access
  • ROBUST MATERIALS: Solid metal construction ensures a long product life
  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath faucet needs
  • LIMITED LIFETIME CONSUMER WARRANTY: All AXOR products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
Starck Organic
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Installation Type:
Wall Mount
Material:
Metal