Single Handle Pull Out Kitchen Faucet in Polished Chrome

You last purchased this on
 
AXOR

Starck Single Handle Pull Out Kitchen Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Starck Single Handle Pull Out Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #AX10820001
  • Item #2470931
  • Manufacturer Part #10820001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Laminar and needle spray
  • Toggle spray diverter
  • Swivel range 360°
  • 3/8" hoses
  • Joystick ceramic cartridge
  • Flow: 1.75 gpm
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Starck
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
25-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
9-5/8 in
Spout Reach:
10-5/8 in
Spout Swivel:
360°
Spout Type:
Swivel
Spray Type:
Laminar, Needle Spray
Supply Lines Included:
No
UL Listed:
No