AXOR Starck Single Function Hand Shower in Brushed Nickel

AX10531821

Manufacturer Part #: 10531821

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 70 no-clog spray channels
  • Spray modes: Rain
  • Flow: 2.5 gpm

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1 2012
Collection
Starck
Faucet Connection Size
1/2 in
Faucet Height
1 in
Faucet Material
Metal
Flow Rate
2.5 gpm
Hand Shower Flow Rate
2.5
Height
1 in
Hose Included
No
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Showerhead Function
Single
Spray Type
Rain
Trim Only
No
WaterSense Labeled
No
Width
1 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday