Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Starck Single Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Spray modes: Rain
- Flow: 2.5 gpm
- 70 no-clog spray channels
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2012
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1 2012
- Collection:
- Starck
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 1 in
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 6-1/2 in
- Hose Included:
- No
- Length:
- 6-7/8 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- No
- Width:
- 1 in