Single Handle Bathtub & Shower Faucet in Brushed Nickel
Starck Single Handle Bathtub & Shower Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integrated bypass for use with diverter tub spouts
- Temperature and on/off control for 1 outlet
- Flow: 5.5 gpm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Starck
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Flow Rate:
- 5.5 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-3/4 in
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No