Single Lever Handle Floor Mount Filler in Brushed Nickel Trim Only

This product has been replaced by

*CVR* AXOR STARCK FS TUB FILLER TRIM W/ 1.75 H/SHWR
AXOR *CVR* AXOR STARCK FS TUB FILLER TRIM W/ 1.75 H/SHWR
Manufacturer Part #12456821
You last purchased this on
 
AXOR

Starck Single Lever Handle Floor Mount Filler in Brushed Nickel Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* AXOR STARCK FS TUB FILLER TRIM W/ 1.75 H/SHWR
AXOR *CVR* AXOR STARCK FS TUB FILLER TRIM W/ 1.75 H/SHWR
Manufacturer Part #12456821
AXOR

Starck Single Lever Handle Floor Mount Filler in Brushed Nickel Trim Only

  • Fast #
  • Part #AX10456821
  • Item #2471375
  • Manufacturer Part #10456821
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic cartridge
  • Solid brass
  • Flow: 5.8 gpm
  • Tub spout with diverter
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Starck
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Material:
Brass
Faucet Mount:
Floor Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
5.8 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Spout Height:
29-1/8 in
Spout Reach:
6-1/8 in
Spout Type:
Diverter
Trim Only:
Yes
WaterSense Labeled:
Yes
Width:
7-1/2 in