Thermostatic Trim in Brushed Nickel

You last purchased this on
 
AXOR

Starck Thermostatic Trim in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
AXOR

Starck Thermostatic Trim in Brushed Nickel

  • Fast #
  • Part #AX10755821
  • Item #3863796
  • Manufacturer Part #10755821
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Anti-scald 100° safety stop
  • Thermostatic cartridge
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
Starck
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Height:
3-1/2 in
Flow Rate:
15 gpm
Handle Type:
Knob
Height:
3-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Number of Handles:
Single Handle
Sink Material:
Metal
Trim Only:
Yes
Valve Trim Type:
Thermostatic
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Width:
4-3/4 in