0 items

AXOR Starck Thermostatic Trim Shower in Polished Chrome

AX10726001

Color Finish

(Pricing is for Polished Chrome)

$962.75

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Anti-scald 100° safety stop
  • Shut-off/diverter valve
  • Thermostatic cartridge
  • Volume control and diverter for 2 outlets

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
Starck
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Flow Rate
15 gpm
Handle Material
Metal
Handle Type
Knob
Height
6-3/4 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
14-1/8 in
Material
Metal
Maximum Pressure
44 psi
Number of Handles
Two Handle
Trim Only
Yes
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday