Tub Spout Starck in Polished Chrome
Starck Tub Spout Starck in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" female and 3/4" male adaptor included
- Solid brass
Specifications
- ADA Compliant:
- No
- Collection:
- Starck
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Length:
- 5-1/4 in
- Spout Reach:
- 4-3/4 in
- Trim Only:
- No
- Width:
- 2-3/4 in