Tub Spout Trim in Brushed Nickel
Starck Tub Spout Trim in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be installed with or without rough
Specifications
- Collection:
- Starck
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Trim
- Flow Rate:
- 6.5 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 9-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No