Wall Outlet in Polished Nickel
Starck Wall Outlet in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits all 1/2" hoses
- Limited consumer warranty
- Integrated double backflow prevention
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Starck
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 4/5 in
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 2-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 4-1/2 in
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-1/2 in